Shop All Door Closers
Lcn
Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty
Mfr # 4031-CUSH AL
Zoro # G3986011
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4030 Series Surface Mounted Closers
- Closer Type Cush and Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4031-CUSH AL
- Zoro # G3986011
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/4" |
Housing Height | 2-3/4" |
Housing Length | 10-3/8" |
Interior Door Width | 48 in |
Exterior Door Width | 36 in |
Spring Size | Adjustable 1 to 4 |
Description
Door Closer, LCN 4031 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Material Forged Steel, Arm Type Cush, Color Aluminum, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf - 448 Series 8 Inch Kitchen Pull Out Cabinet Organizer with Shelves for Kitchen Base Cabinets (448-BCBBSC-8C)
- CODEL DOORS 24" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2068pri8401BF)
- SARGENT 6-Pin Keyblank, RC Keyway, Embossed Logo Only, 50 Pack (6275RC (50PK))
- MAGNET SOURCE Reversible Hook, Silver, 2.25 in., 25 lb. (07529)
- LCN 4116-HEDA RH AL Surface Closers (4116-HEDA RH 689)
- LCN Aluminum Closer 4011HRH (4011HALRH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-CUSH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA LH BRASS MC)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2035-STD LH DKBRZ)
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty (4040SE-STD 120V AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 x 690)
- Lcn Door Closers & Accessories