Shop All Door Closers
Lcn
Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4021-REG RH AL
Zoro # G3986188
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4020 Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4021-REG RH AL
- Zoro # G3986188
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Exterior Door Width | 42 in |
Interior Door Width | 54 in |
Spring Size | Adjustable 1 to 5 |
Interior Door Width - Maximum | 5 ft |
Spring Size - Minimum | 1 |
Exterior Door Width - Maximum | 4 ft |
Length Between Mounting Holes | 4 1/8 in |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 1 1/16 in |
Description
Door Closer, LCN 4021 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Forged Steel, Arm Type Regular, Color Gray, Exterior Door Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEAR KEEPER Key Retractor, Extended Belt Clip, 42inL (RT3-5852-E)
- EKENA MILLWORK 2"H x 7/8"P x 96"L Devon Rope Panel Moulding (PML02X00DE)
- SIMPLEX Outside Driver Assembly, Simplex (7495400001)
- ZORO SELECT O-Ring, Dash 372, Buna N, 0.21 In., PK5 (U38801.018.0875)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-REG BLACK)
- LCN 4050A-3049CNS AL Door Closer Parts (4050A-3049CNS 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SCUSH LH AL)
- LCN Manual Hydraulic 4040SE Series Fire/Life Safety Closers/Holders Sentronic Door Closer Heavy Duty (4040SE-STD 24V AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HCUSH LH DKBRZ)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum (210 x 689 x HDN)
- Lcn Door Closers & Accessories