Shop All Door Closers
Lcn
Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4021-REG RH AL DEL
Zoro # G9229360
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4020 Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4021-REG RH AL DEL
- Zoro # G9229360
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Automatic/Manual | Manual |
Item | Surface Mounted Closer |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4020 Series Surface Mounted Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | RH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4020 Series Grade 1 Surface Door Closer, Regular Arm, (DEL) Delayed Action, Size 1-5, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Window Sash Lock with Cam Action and Alignment Lugs, White Diecast (Single Pack) (MP2554)
- PALMETTO PACKING Injectible Packing, PTFE, PK10 (PAC-KING #500)
- EMTEK Bright Chrome Doorbell, 2460US26 (2460US26)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KD Blue)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2215-STD RH AL)
- LCN Manual LCN 1460 Surface Mounted Track Closer Interior and Exterior (1461TSTDAL)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDAALRH)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-LD AL)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD RH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL LH AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (7500H X 689)
- Lcn Door Closers & Accessories