Shop All Door Closers
Lcn
Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4021-REG LH AL
Zoro # G3986179
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4020 Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4021-REG LH AL
- Zoro # G3986179
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Exterior Door Width | 42 in |
Spring Size | Adjustable 1 to 5 |
Interior Door Width | 54 in |
Exterior Door Width - Maximum | 4 ft |
Interior Door Width - Maximum | 5 ft |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 1 1/16 in |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 4 1/8 in |
Description
Door Closer, LCN 4021 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Forged Steel, Arm Type Regular, Color Gray, Exterior Door Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Flush Bolts (0626.003)
- SCOTCH Command Medium Foam Refill Strips 2.75 in. L 9 pk (17021P-ES)
- KWIKSET Door Lever Lockset, Mechanical, Entrance (405DL 26D SMT 6AL RCS)
- FLEXITALLIC Spiral Wound Metal Gasket, 5 In, 316SS (CG)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4021-REG LH DKBRZ)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-BUMPER LH AL)
- LCN 4111-EDA LH AL AVB SRI Surface Closers (4111-EDA LH 689 AVB SRI)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-Rw/PA DKBRZ)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4016-REG LH AL)
- LCN Grade 1 Cast Aluminum Surface Mount Closer, Double Lever Arm with Parallel Bracket, Aluminum Painted (1450-RW/PA AL)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD RH DKBRZ)
- Lcn Door Closers