Shop All Door Closers
Lcn
Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4021-H RH AL
Zoro # G3986145
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4020 Series Surface Mounted Closers
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4021-H RH AL
- Zoro # G3986145
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Spring Size | Adjustable 1 to 5 |
Exterior Door Width | 42 in |
Interior Door Width | 54 in |
Description
Door Closer, LCN 4021 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI A156.4 Grade 1, ADA Compliant No, Finish Natural, Arm Material Forged Steel, Arm Type Hold Open, Regular, Color Aluminum, Exterior Door Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone O-Ring, 2mm Wide 50mm ID, PK10 (ZUSAS70FDA2X50)
- RECTORSEAL Nozzle, Bronze, 6" L, 3" Opening Size (82702)
- FASTCAP Dual Sided Grommet, Blk, 2.5In, PK25 (DUALLY 2.5 25PC BL)
- PRIME-LINE 34x516x94 WHT Frame (PL 14080)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2033-STD LH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V RH AL)
- LCN 4050 Series Surface Mounted Closers, Regular Arm w/62PA Shoe Door Closer, Aluminum paainted - all we (LCN-4050A-RWPA-AL)
- LCN 4111-SHCUSH LH BLACK Surface Closers (4111-SHCUSH LH 693)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-Rw/PA DKBRZ)
- YALE Manual Hydraulic Yale 3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (3501 689)
- Lcn Door Closers