Shop All Door Closers
Lcn
Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4021-H LH AL
Zoro # G3986136
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4020 Series Surface Mounted Closers
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4021-H LH AL
- Zoro # G3986136
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Interior Door Width | 54 in |
Spring Size | Adjustable 1 to 5 |
Exterior Door Width | 42 in |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 1 1/16 in |
Exterior Door Width - Maximum | 4 ft |
Interior Door Width - Maximum | 5 ft |
Length Between Mounting Holes | 4 1/8 in |
Spring Size - Minimum | 1 |
Description
Door Closer, LCN 4021 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Top Frame, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Forged Steel, Arm Type Hold Open, Regular, Color Gray, Exterior Door Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKNETICS Maglock 600Lb Holding Force, Door Status (MG600DT)
- ZORO SELECT Grommet, SBR, 1, 1 1/4ID, 1 1/2 D, Pk25 (3MPT5)
- HICKORY HARDWARE Pull 2-1/2 Inch (64mm) Center to Center (P2921-SN)
- ZORO SELECT Cam Latch, Nonlocking, Chrome, T Handle (1XNZ2)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4011-H RH DKBRZ)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H AL)
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL120V)
- LCN 5034-H LH AL Concealed-in-Door Closers (5034-H LH 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HEDA RH DKBRZ)
- LCN Aluminum Closer 4011HRH (4011HALRH)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC117R689)
- Lcn Door Closers & Accessories