Shop All Door Closers
Lcn
Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty
Mfr # 4013T-STD RH AL
Zoro # G3929530
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4010T Series Surface Mounted Closers
- Closer Type Slide Track Arm Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4013T-STD RH AL
- Zoro # G3929530
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Spring Size | 3 |
Height Between Mounting Holes | 2 1/2 in |
Spring Size - Maximum | 6 |
Exterior Door Width - Maximum | 4 ft |
Length Between Mounting Holes | 6 in |
Interior Door Width - Maximum | 5 ft |
Spring Size - Minimum | 1 |
Description
Door Closer, LCN 4013 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Regular, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 1ZN Safety Spr Snap (N350-511)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in (62217)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16", PK10 (ZUSA-CAM-EMD-1)
- DURA-LIFT 0.225 in. Wire x 1.75 in. D x 29 in. L Torsion Spring in Red Left Wound for Sectional Garage Doors (DLTR17529L)
- LCN 4314ME-SF 24V LH AL B80 Surface Closers (4314ME-SF 24V LH 689 B80)
- LCN 4040SEH 24V LTBRZ Surface Closers (4040SEH 24V 691)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA AL)
- LCN Manual Pneumatic 4820 Series Pneumatic Operators Door Closer Heavy Duty Interior and Exterior (4822-REG/18 DKBRZ)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-SCUSH BLACK)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-H RH AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (210 X 690 X HDH)
- Lcn Door Closers & Accessories