Shop All Door Closers
Lcn
Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty
Mfr # 4011T-DE RH AL
Zoro # G9236920
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4010T Series Surface Mounted Closers
- Closer Type Slide Track Arm Double Egress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4011T-DE RH AL
- Zoro # G9236920
- UPC # 840067660522
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Track Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4010T Series Surface Mounted Closers |
Closer Type | Slide Track Arm Double Egress |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | RH |
Interior/Exterior | Interior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 4010T series Grade 1 Surface Door Closer, Double Egress Track Arm, Size 1-5, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Disc Spring, 0.625, Steel, Curved, PK10 (U6250210)
- PEMKO Smoke Seal, 17 ft., White, Silicone (S773W17)
- EKENA MILLWORK Octagonal Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 12"W x 12"H (GVPOC12X1203SF)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 Zinc Hinge Strap (N131-060)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPDKB)
- LCN Aluminum Closer 4011HRH (4011HALRH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HEDA RH BLACK)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-Rw/PA DKBRZ)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA RH AL)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDGLBLKLH)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (PR7500 689)
- Lcn Door Closers