Shop All Door Closers
Lcn
Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black
Mfr # 4011-REG LH BLACK
Zoro # G9235295
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4010 Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4011-REG LH BLACK
- Zoro # G9235295
- UPC # 840067659960
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4010 Series Surface Mounted Closers |
Closer Type | Regular Arm |
Color | Black |
Finish | Black |
Hand Orientation | LH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4010 Series Grade 1 Surface Door Closer, Regular Arm, Size 1-5, Sprayed Black Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Rustique Interlocking SAMPLE Slate Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0423-SAM)
- KNAPE & VOGT Kv 4101 Rear Mounting Bracket For Kv4400 Series Drawer Slides, Non-Handed (4101B)
- MASTER CASTER Furniture Glides, Non-Adhesive, Rd, 5", PK4 (87007)
- NEXTLOCK BY DIGILOCK NextLock 5G User Key (KEY-NL-USR-00-01)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH LH AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H BLACK)
- LCN 1261-Rw/PA BLACK SLIM Surface Closers (1261-RW/PA 693 SLIM)
- LCN 1261-H BRASS Surface Closers (1261-H 696)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4011-H RH DKBRZ)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-REG DKBRZ)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X T X 689 X RH)
- Lcn Door Closers & Accessories