Shop All Door Closers
Lcn
Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4016-REG RH AL
Zoro # G9229519
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4010 Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4016-REG RH AL
- Zoro # G9229519
- UPC # 840067659892
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4010 Series Surface Mounted Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | RH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4010 Series Grade 1 Surface Door Closer, Regular Arm, Size 6, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-5 (01-30026-5)
- KIPP Ball Transfer Unit Mini D1=M04X8, Form:B Stainless Steel, Comp:Stainless Steel (K0749.2208)
- KENAURD Kenaurd: Premium Mortise Dummy Cylinder - 1" - 10B - Oil Rubbed Bronze (KMC01-DUM10B)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (2ZFP3)
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2013-STD LH AL)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4011-REG RH AL MC)
- LCN 4011-H LH US26D Surface Closers (4011-H LH 652)
- LCN 2034-H LH DKBRZ Concealed-in-Door Closers (2034-H LH 695)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5033-REG LH AL)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (P1461LTB)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC DS HO 689)
- Lcn Door Closers & Accessories