Shop All Door Closers
Lcn
Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4016-REG LH AL
Zoro # G9229004
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4010 Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4016-REG LH AL
- Zoro # G9229004
- UPC # 840067659922
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Details
Item | Surface Mounted Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Heavy Duty |
Closer Series | 4010 Series Surface Mounted Closers |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | LH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Aluminum |
Description
LCN 4010 Series Grade 1 Surface Door Closer, Regular Arm, Size 6, Sprayed Aluminum Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Brass Grommets with Plain Washers - Size #4 (TA-GPW4-144)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C03000381000S)
- ZORO SELECT O-Ring, EPDM, Dash 332, 2-3/8, 2.77, PK50 (U38869.018.0237)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP5016128195)
- LCN 4031-REG BLACK Door Closers (4031-REG 693)
- LCN Manual Hydraulic 4210 Series High Security Closers Surface Mounted Closer Heavy Duty Aluminum (4211-CUSH LH AL)
- LCN 3133-H LH BLACK Concealed-in-Door Closers (3133-H LH 693)
- LCN 4111-CUSH LH AL MC Surface Closers (4111-CUSH LH 689 MC)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL RH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-REG AL)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2213-STD LH AL)
- Lcn Door Closers & Accessories