Shop All Door Closers
Lcn
Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum
Mfr # 4011-REG LH AL
Zoro # G8692266
original price:
$626.08
23% off
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 4010 Series Surface Mounted Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4011-REG LH AL
- Zoro # G8692266
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 12-1/4" |
Interior Door Width | Up to 54 in |
Exterior Door Width | Up to 42 in |
Spring Size | Adjustable 1 to 5 |
Exterior Door Width - Maximum | 42 in |
Interior Door Width - Maximum | 54 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 2 1/2 in |
Length Between Mounting Holes | 6 in |
Description
Door Closer, LCN 4011 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Aluminum, Arm Type Regular, Color Gray, Exterior Door Width Up to 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Glass Door Magnetic Catch, Push-to-Open (4GGH2)
- NATIONAL HARDWARE Hinge Door Broad Stl 2.5X2.5In (N139-733)
- GARLOCK Flange Gasket, 1 in., 1/8 in., Gray (5500RG-0150-125-0100)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 7/64 in (C8051-C390A-14A)
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior (2014STDALLH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-EDA AL)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-HW/PA BRASS)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 24V LH AL)
- LCN 2314ME-STD 24V LH AL Concealed-in-Door Closers (2314ME-STD 24V LH 689)
- GLOBAL DOOR CONTROLS Commercial Door Closer in Aluminum with Backcheck - Size 3 (TC203-BC-AL)
- Lcn Door Closers & Accessories