Shop All Door Closers
Lcn
Manual Hydraulic 3130SE Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior
Mfr # 3133SE-STD 24V LH AL
Zoro # G3929646
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Door
- Closer Performance Heavy Duty
- Closer Series 3130SE Series Fire/Life Safety Closers/Holders
- Closer Type Standard Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 3133SE-STD 24V LH AL
- Zoro # G3929646
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/8" |
Housing Height | 3-1/4" |
Housing Length | 11-3/4" |
Spring Size | 3 |
Spring Size - Maximum | 3 |
Description
Hydraulic, Concealed Sentronic, Heavy Duty Closer Performance, Door Handing Left Hand, Mounting Style Standard Arm LH, Housing Length 11.750, Housing Width 1.375, Housing Height 3.250, Aluminum 689 Finish, Max. Door Opening 85-110 Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2)
- HICKORY HARDWARE Hinge Single Demountable, 2PK (P5313-AB)
- KNAPE & VOGT Knape & Vogt Kv8086 Hkezx Eb Hinger Pack Self Close Inset 1-.25 In. Extra Thick Door - Anochrome (KV8086 HKEZX EB)
- EMTEK Oil Rubbed Bronze Passage 8100EUS10B (8100EUS10B)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-REG AL)
- LCN 5034-H LH AL Concealed-in-Door Closers (5034-H LH 689)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA BRASS)
- LCN 4031-Rw/PA BLK Door Closers (4031-RW/PA 693)
- LCN 4111-EDA LH AL AVB SRI Surface Closers (4111-EDA LH 689 AVB SRI)
- LCN 4050 Series Surface Mounted Closers, Regular Arm w/62PA Shoe Door Closer, Aluminum paainted - all we (LCN-4050A-RWPA-AL)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A HWPA AL SLIM)
- Lcn Door Closers & Accessories