Shop All Door Closers
Lcn
Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Matte Brass
Mfr # 3133-STD LH BRASS
Zoro # G3986197
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Door
- Closer Performance Standard Duty
- Closer Series 3130 Series Concealed Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 3133-STD LH BRASS
- Zoro # G3986197
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/8" |
Housing Height | 3-1/4" |
Housing Length | 11-3/4" |
Description
Concealed Door Closer, LCN 3130 Closer Series, Interior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI A156.4 Grade 1, BAA, UL Listed, UL-10C Positive Pressure Fire Test, ADA Compliant Yes, Finish Brass Painted, Arm Type Single Acting, Color Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Fire and Smoke Seal, 18 ft., Dark Bronze (HSS2000xS88D18)
- CODEL DOORS 18" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (1668pri8401LH1D4916)
- SPEC Disc Spring, 0.5, SS, Belleville, PK10 (B1000073S)
- SCHLAGE Control Key, C Keyways (35-056 C)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD LH DKBRZ)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum (3133-STD LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HEDA LH DKBRZ MC)
- LCN 4021-REG LH AL SRI Surface Closers (4021-REG LH 689 SRI)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4041DEL-REG AL)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4011-REG RH DKBRZ)
- YALE Manual Hydraulic Yale 2700 Series Door Closers Door Closer Heavy Duty Interior and Exterior (2701 689)
- Lcn Door Closers & Accessories