Shop All Door Closers
Lcn
Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze
Mfr # 3133-STD RH DKBRZ
Zoro # G3986221
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Door
- Closer Performance Standard Duty
- Closer Series 3130 Series Concealed Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 3133-STD RH DKBRZ
- Zoro # G3986221
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/8" |
Housing Height | 3-1/4" |
Housing Length | 11-3/4" |
Spring Size - Minimum | 1 |
Description
Door Closer, LCN 3130 Closer Series, Interior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Type Track
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Control Station, 3 Buttons, Surface Mount (3BXT)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 625)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Nitrile (4CYU4)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum (3133-STD RH AL)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461HAL)
- LCN 1450-Hw/PA AL FC Surface Closers (1450-HW/PA 689 FC)
- LCN 5030 Series Concealed Closers (5030-3049 LH 695)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPH)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL SRI)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #5 (DC52)
- Lcn Door Closers