Shop All Door Closers
Lcn
Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum
Mfr # 3133-STD RH AL
Zoro # G3986249
product price: $603.99
/ea
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Door
- Closer Performance Standard Duty
- Closer Series 3130 Series Concealed Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 3133-STD RH AL
- Zoro # G3986249
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/8" |
Housing Height | 3-1/4" |
Housing Length | 11-3/4" |
Spring Size - Minimum | 1 |
Description
Door Closer, LCN 3130 Closer Series, Interior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI A156.4, BAA, ADA Compliant Yes, Finish Natural, Arm Type Track, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 605 RH)
- OEM OEM: REF: 2002-2007 Mitsubishi / 2-Button Keyless Entry Remote / PN: MR587983 / OUCG8D-525M-A (OR-MIT001)
- TRIMLITE 24" x 84" Primed 1-Panel Interior Shaker Slab Door (2070pri8401)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brass Eclectic Drawer Pull (BP2209320130)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD RH DKBRZ)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, 180 Degree, Black Finish, Non-Handed (1261-RW/PA BLACK)
- LCN Manual Hydraulic 4510T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum (4514T-STD RH AL)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum (3133-STD LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA DKBRZ SRI)
- LCN Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC61A RWPA AL SLIM)
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2016-STD LH AL)
- Lcn Door Closers