Shop All Door Closers
Lcn
Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum
Mfr # 3133-STD LH AL
Zoro # G3986230
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Door
- Closer Performance Standard Duty
- Closer Series 3130 Series Concealed Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 3133-STD LH AL
- Zoro # G3986230
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 1-3/8" |
Housing Height | 3-1/4" |
Housing Length | 11-3/4" |
Spring Size - Minimum | 1 |
Description
Concealed Door Closer, LCN 3130 Closer Series, Interior, Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Non Hold Open, Left Hand, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI A156.4 Grade 1, BAA, UL Listed, UL-10C Positive Pressure Fire Test, ADA Compliant Yes, Finish Natural, Arm Type Single Acting, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 GEO 622)
- MASTER LOCK Padlock Eye, 90 Angle, 1-1/2 In. L, PK2 (60R)
- J.W. WINCO DIN-906-NI-M20X1.5-GPC Threaded Plugs, Tapered Thread (906-NI-M20X1.5-GPC)
- PEMKO Fire and Smoke Seal, 8 ft., White, Silicone (S772W8)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Matte Brass (3133-STD LH BRASS)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD LH DKBRZ)
- LCN 4116-HEDA RH AL Surface Closers (4116-HEDA RH 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HW/PA BLACK)
- LCN Aluminum Closer P4041DEDA (4041DELEDAAL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL RH AL)
- DEXTER BY SCHLAGE Manual Hydraulic DCH1000 Series Heavy Duty Surface Door Closers Surface Door Closer Heavy Duty (DCH1000-STD-FULL RW/PA AL)
- Lcn Door Closers