Shop All Door Closers
Lcn
Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum
Mfr # 2215DPS-STD RH AL
Zoro # G3929661
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2210 Series High Security Closers
- Closer Type Electronically Controlled with Door Position Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 2215DPS-STD RH AL
- Zoro # G3929661
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/16" |
Housing Height | 3-11/16" |
Housing Length | 14-3/8" |
Spring Size | 3 |
Description
Concealed Closer, LCN 2215 Closer Series, Interior and Exterior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Right Hand, Ligature Resistant No, Closer Mounting Style Regular, ADA Compliant No, Finish Natural, Arm Material Cast Iron, Arm Type Standard, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN US28)
- MAG-MATE Flexible Magnet Strip, 100 ft. L (MRN060X0100X100)
- DELTANA Barrel Bolt Lifetime Brass 3" (3BBCR003)
- DELTANA Cabin Swivel Hook Eye Satin Nickel (CHE4U15)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA RH AL)
- LCN 3031-H LH AL Concealed-in-Door Closers (3031-H LH 689)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H BLACK)
- LCN 4040XP Series Surface Mounted Closers, Grade 1 Surface Door Closer, Cush Arm, Push Side Mounting, 11 (LCN-4040XP-CUSH-AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HEDA LH DKBRZ)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-HW/PA BRASS)
- HAGER Manual Hydraulic Hager Door Coordinators and Closers Surface Door Closer Heavy Duty Aluminum (5300-PAR HD ALM)
- Lcn Door Closers & Accessories