Shop All Door Closers
Lcn
Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum
Mfr # 2215DPS-STD LH AL
Zoro # G3929670
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2210 Series High Security Closers
- Closer Type Electronically Controlled with Door Position Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2215DPS-STD LH AL
- Zoro # G3929670
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/16" |
Housing Height | 3-11/16" |
Housing Length | 14-3/8" |
Spring Size | 3 |
Description
Concealed Closer, LCN 2215 Closer Series, Interior and Exterior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Electronically Controlled, Left Hand, Ligature Resistant No, Closer Mounting Style Regular, ADA Compliant No, Finish Natural, Arm Material Cast Iron, Arm Type Standard, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HCUSH LH AL)
- S & W Level Mount, Anti-Vibe, 5/8-11, 3 in. Base (SLP3-C6L)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 5 Ft (1367FS)
- LUCKY LINE Secure-A-Key® Clip On. No. 404. Stainless Steel Key Ring (40401)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-BUMPER RH AL)
- LCN Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2016-STD LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-HCUSH LH US26D)
- LCN Manual Hydraulic 4030 Series Surface Mounted Closers Surface Mounted Universal Closer Heavy Duty (4031-RW/PA BRASS)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA DKBRZ SRI)
- LCN 2013-H RH AL Concealed-in-Door Closers (2013-H RH 689)
- TELL Tell Manufacturing DC100036 4.5 x 3.5 in. Grade 3 Duromatic Door Closer - Size 4 (221146)
- Lcn Door Closers