Shop All Door Closers
Lcn
Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum
Mfr # 2215-STD RH AL
Zoro # G4315142
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2210 Series High Security Closers
- Closer Type Standard Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2215-STD RH AL
- Zoro # G4315142
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/16" |
Housing Height | 3-11/16" |
Housing Length | 14-3/8" |
Spring Size | 5 |
Interior Door Width | 48 in |
Exterior Door Width | 36 in |
Exterior Door Width - Maximum | 42 in |
Spring Size - Maximum | 5 |
Spring Size - Minimum | 3 |
Interior Door Width - Maximum | 54 in |
Description
Door Closer, LCN 2215 Closer Series, Interior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards UL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Material Steel, Arm Type Track, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: KEY BLANK 85/40KBR (ABS-90430)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Red (40-702-0250-623)
- MSI Silver SAMPLE Tumbled Travertine Paver Tile (ZOR-LSC-0129-SAM)
- PEMKO Door Sweep, Black, 48" L (3452CV48)
- LCN 4314ME-SF 24V LH AL B80 Surface Closers (4314ME-SF 24V LH 689 B80)
- LCN 1450-Hw/PA AL FC Surface Closers (1450-HW/PA 689 FC)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPH)
- LCN Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si (4040XP-HCUSH 690)
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-H RH AL)
- LCN Door Closer 4040XP hold open cushion stop in plated satin brass, clear coated finish (LCN-4040XP-HCUSH-633)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (1601 696)
- Lcn Door Closers