Shop All Door Closers
Lcn
Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum
Mfr # 2215-STD LH AL
Zoro # G4315718
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2210 Series High Security Closers
- Closer Type Standard Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 2215-STD LH AL
- Zoro # G4315718
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/16" |
Housing Height | 3-11/16" |
Housing Length | 14-3/8" |
Interior Door Width | 48 in |
Exterior Door Width | 36 in |
Spring Size | 5 |
Spring Size - Minimum | 3 |
Spring Size - Maximum | 5 |
Interior Door Width - Maximum | 54 in |
Exterior Door Width - Maximum | 42 in |
Description
Door Closer, LCN 2215 Closer Series, Interior, Automatic, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards UL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Material Steel, Arm Type Track, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6270RN 6 Pin Key Blank with RN Keyway (6270RN)
- JACKSON Hex Dogging Key Package W/ Full Loop for Use W/ CRL Exit Devices W/ Hex Dogging Feature (302796)
- KWIKSET Winston Passage Lock w/RCAL Latch and RC (SL1000WI-26DV1)
- PRIMELINE TOOLS Twin Pocket Door Roller, Top Mount (2 Pack) (N 6531)
- LCN 3131-H RH AL Concealed-in-Door Closers (3131-H RH 689)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-RW/PA AL DS)
- LCN 1261-Rw/PA BLACK SLIM Surface Closers (1261-RW/PA 693 SLIM)
- LCN 4011-REG LH AL MC TORX Surface Closers (4011-REG LH 689 MC TORX)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111SCUSHALLH)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPH)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC120R689)
- Lcn Door Closers & Accessories