Shop All Door Closers
Lcn
Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum
Mfr # 2213-STD LH AL
Zoro # G3929716
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2210 Series High Security Closers
- Closer Type Standard Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2213-STD LH AL
- Zoro # G3929716
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/16" |
Housing Height | 3-11/16" |
Housing Length | 14-3/8" |
Spring Size | 3 |
Spring Size - Minimum | 3 |
Spring Size - Maximum | 5 |
Length Between Mounting Holes | 13 5/8 in |
Exterior Door Width - Maximum | 42 in |
Height Between Mounting Holes | 1 7/16 in |
Description
Door Closer, LCN 2213 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant No, Closer Mounting Style Regular, Standards UL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 9 x 9 (FG99)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE2)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (U38871.012.0075)
- STRATTEC STRATTEC: GM HU100 Key Blades w/ 7 Roll Pins, PK 5 (STR-5915037)
- LCN 4111-CUSH LH AL MC Surface Closers (4111-CUSH LH 689 MC)
- LCN Manual Hydraulic 4210T Series High Security Closers Door Closer Heavy Duty Interior, Aluminum (4214T-STD RH AL)
- LCN 1261-HCUSH AL Surface Closers (1261-HCUSH 689)
- LCN 4040SEH 24V DKBRZ Door Closers (4040SEH 24V 695)
- LCN 4111-HEDA LH US26D Surface Closers (4111-HEDA LH 652)
- LCN 2034-STD LH BLACK Concealed-in-Door Closers (2034-STD LH 693)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601 x 689)
- Lcn Door Closers