Shop All Door Closers
Lcn
Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 2035-BUMPER RH AL
Zoro # G9230130
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2030 Series Concealed Closers
- Closer Type Slide Track Arm Low Profile with Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2035-BUMPER RH AL
- Zoro # G9230130
- UPC # 840067660119
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-23/32" |
Housing Height | 1-5/8" |
Housing Length | 21-7/8" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Concealed Overhead |
Closer Performance | Heavy Duty |
Closer Series | 2030 Series Concealed Closers |
Closer Type | Slide Track Arm Low Profile with Bumper |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Right Hand |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Cast Iron |
Description
LCN 2030 Series Grade 1 Concealed Single-Acting Door Closer, Stop Arm with Bumper, Size 5, Sprayed Aluminum Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 1-1/2 In, Bevel Seat, PTFE (692-10006)
- AMERICAN GARAGE DOOR SUPPLY Heavy Duty Cable Anchor Bracket, PK2 (TD-CABW104)
- NATIONAL HARDWARE SCREW HOOK ZNK PLT3/4X6"" (N130-179)
- BALDWIN Estate Oil Rubbed Bronze Pulls (2617.102)
- LCN 2013-H BUMPER LH AL Concealed-in-Door Closers (2013-H BUMPER LH 689)
- LCN 4110T Series, Grade 1 Surface Door Closer, Sprayed Aluminum (4111T-STD LH AL)
- LCN 1450-Rw/PA RH AL MC Surface Closers (1450-RW/PA RH 689 MC)
- LCN 1450-SCUSH DKBRZ Surface Closers (1450-SCUSH 695)
- LCN 4011-REG RH BRASS Surface Closers (4011-REG RH 696)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5031-REG LH AL)
- SARGENT 1431 Series Surface Mechanical Closer Tri-pack (Regular arm Parallel arm Top jamb mount) Sprayed Alu (SRG-1431-UO-EN-RH)
- Lcn Door Closers