Shop All Door Closers
Lcn
Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 2035-BUMPER LH AL
Zoro # G9228749
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2030 Series Concealed Closers
- Closer Type Slide Track Arm Low Profile with Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2035-BUMPER LH AL
- Zoro # G9228749
- UPC # 840067660188
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-23/32" |
Housing Height | 1-5/8" |
Housing Length | 21-7/8" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Concealed Overhead |
Closer Performance | Heavy Duty |
Closer Series | 2030 Series Concealed Closers |
Closer Type | Slide Track Arm Low Profile with Bumper |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Left Hand |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Cast Iron |
Description
LCN 2030 Series Grade 1 Concealed Single-Acting Door Closer, Stop Arm with Bumper, Size 5, Sprayed Aluminum Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Automatic LCN 4040SE Sentronic Door Closer Heavy Duty Interior (4040SESTDAL120V)
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (274MB)
- MSI Miraggio Gold SAMPLE Matte Porcelain Field Tile (ZOR-PT-0649-SAM)
- HILLMAN Zero Gravity House/Padlock Universal Key Blank Single, 6PK (449003)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA RH AL)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (1461RWPADKBRZFPC)
- LCN 4011-H LH BLACK Surface Closers (4011-H LH 693)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-EDA AL)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H BLACK)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-DE LH AL)
- CORBIN RUSSWIN Manual Hydraulic Corbin 6210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (DC6210 x M101C x 690 x A4)
- Lcn Door Closers & Accessories