Shop All Door Closers
Lcn
Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 2033-STD RH DKBRZ
Zoro # G9228819
product price: $1,073.99
/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2030 Series Concealed Closers
- Closer Type Slide Track Arm Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2033-STD RH DKBRZ
- Zoro # G9228819
- UPC # 840067659991
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-23/32" |
Housing Height | 1-5/8" |
Housing Length | 21-7/8" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Concealed Overhead |
Closer Performance | Heavy Duty |
Closer Series | 2030 Series Concealed Closers |
Closer Type | Slide Track Arm Low Profile |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Right Hand |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Material | Cast Iron |
Description
LCN 2030 Series Grade 1 Concealed Door Closer, Standard Arm, Size 3, Sprayed Dark Bronze Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAULTLESS Ss Ball Entry Knob (T3600B)
- PEMKO Threshold, Smooth Top, 3 ft., Brushed (252X2SSFG36)
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- REV-A-SHELF Rev-A-Shelf Steel Swivel Bearing for Full Circle Lazy Susan Shelves (4SB-7-1)
- LCN 5031-REG RH DKBRZ Concealed-in-Door Closers (5031-REG RH 695)
- LCN 4040SEH 24V LTBRZ Surface Closers (4040SEH 24V 691)
- LCN Manual Pneumatic 2610 Series Pneumatic Operators Auto Equalizer Closer Heavy Duty Aluminum (2614-STD LH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-HW/PA AL)
- LCN Grade 1 Surface Door Closer, Regular Arm, PA Shoe, 180 Degree, Black Finish, Non-Handed (1261-RW/PA BLACK)
- LCN 4111-EDA RH AL AVB Surface Closers (4111-EDA RH 689 AVB)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 2800ST Door Closer Heavy Duty Interior and Exterior, Aluminum (PS2800STH x 689)
- Lcn Door Closers