Shop All Door Closers
Lcn
Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 2033-STD RH AL
Zoro # G3986300
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2030 Series Concealed Closers
- Closer Type Slide Track Arm Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2033-STD RH AL
- Zoro # G3986300
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-23/32" |
Housing Height | 1-5/8" |
Housing Length | 21-7/8" |
Description
Concealed Door Closer, LCN 2030 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Right Hand, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI A156.4 Grade 1, BAA, UL Listed, UL-10C Positive Pressure Fire Test, ADA Compliant Yes, Finish Natural, Arm Type Single Acting, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, 20mm L, M8 (96845)
- YALE Lever Lockset, Mechanical, Classroom (AUCN88182FL x 626)
- FROST KING Spnge Rubber Foam Tape, 3/8Inx10 ft, 8 mil, Insert Color: Black (R538H)
- SCHLAGE Antique Pewter Privacy Lever Lockset, Accent (F40 ACC 620)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Aluminum (3133-STD RH AL)
- LCN 4116-HEDA RH AL Surface Closers (4116-HEDA RH 689)
- LCN Manual Hydraulic 4030T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4031T-STD AL)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2214-STD LH AL)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2215-STD RH AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-HEDA LH AL)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Parallel Arm Bracket in Aluminum - Size 3 (TC2203-PA-AL)
- Lcn Door Closers & Accessories