Shop All Door Closers
Lcn
Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 2031-STD LH DKBRZ
Zoro # G9236948
product price: $982.99
/ea
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2030 Series Concealed Closers
- Closer Type Slide Track Arm Low Profile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2031-STD LH DKBRZ
- Zoro # G9236948
- UPC # 840067660034
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-23/32" |
Housing Height | 1-5/8" |
Housing Length | 21-7/8" |
Details
Automatic/Manual | Manual |
Item | Door Closer |
Closer Mounting Style | Concealed Overhead |
Closer Performance | Heavy Duty |
Closer Series | 2030 Series Concealed Closers |
Closer Type | Slide Track Arm Low Profile |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Left Hand |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Cast Iron |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 2030 Series Grade 1 Concealed Door Closer, Standard Arm, Size 1-5, Sprayed Dark Bronze Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Sargent Ga 6-Pin Blank (7196300)
- MASTER LOCK Master Lock Safety 410 Series Thermoplastic Padlock, Blue, 410BLU (410BLU)
- RAYMOND Die Spring, XHD, 1.5x3-1/2 In (106714)
- STERLING SEAL & SUPPLY 324 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A324X125)
- LCN 1261-H BRASS Surface Closers (1261-H 696)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-FL RH AL)
- LCN Grade 1 Surface Door Closer, Long Arm, Aluminum Painted Finish, Non-Handed (4040XP-LONG AL)
- LCN Manual Hydraulic 3130 Series Concealed Closers Door Closer Standard Duty Interior, Dark Bronze (3133-STD LH DKBRZ)
- LCN 3133-STD RH BLACK Concealed-in-Door Closers (3133-STD RH 693)
- LCN Aluminum Closer 4011HRH (4011HALRH)
- LCN 1461-RW/62A AL Surface Closers (1461-RW/62A 689)
- Lcn Door Closers & Accessories