Shop All Door Closers
Lcn
Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 2016-STD LH AL
Zoro # G3929795
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2010 Series Concealed Closers
- Closer Type Standard Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 2016-STD LH AL
- Zoro # G3929795
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/16" |
Housing Height | 3-5/8" |
Housing Length | 14" |
Spring Size | 6 |
Exterior Door Width - Maximum | 4 ft |
Interior Door Width - Maximum | 5 ft |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Description
Door Closer, LCN 2016 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant Yes, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Lock Box, 3-Letter A-Z, Hanging Shackle (2034)
- KOHLER Gasket, 41550 (41550)
- KABA ILCO Key Machine Cutter, Cobalt Steel (CU50A)
- ZORO SELECT Bumper, Rubber, Black, 2-1/4"H x 2-1/4"W (2199-017)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-H BRASS)
- LCN 4021-REG LH AL SRI Surface Closers (4021-REG LH 689 SRI)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-REG BRASS)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2033-STD LH BRASS)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2034STDALRH)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-CUSH AL)
- PREMIER LOCK Duranodic Commercial Door Closer w/Adjustable Closing and Latching Speed, Size #3 (DC32)
- Lcn Door Closers