Shop All Door Closers
Lcn
Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 2013-STD LH AL
Zoro # G9236430
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2010 Series Concealed Closers
- Closer Type Standard Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 2013-STD LH AL
- Zoro # G9236430
- UPC # 840067659038
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/16" |
Housing Height | 3-5/8" |
Housing Length | 14" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Concealed Overhead |
Closer Performance | Heavy Duty |
Closer Series | 2010 Series Concealed Closers |
Closer Type | Standard Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | LH |
Interior/Exterior | Interior and Exterior |
Hydraulic/Pneumatic | Hydraulic |
Material | Cast Iron |
Standards | Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act |
Description
LCN 2010 Series Grade 1 Concealed Door Closer, Standard Arm, Size 3, Sprayed Aluminum Finish, Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Mop Plate Satin Stainless Steel 6"x28" (6X28.630)
- SCHLAGE Door Bolt Occupancy Indicator, MediumDuty (B571 626)
- USA INDUSTRIALS Viton O-Ring, Dash 126, PK5 (ZUSAV70126)
- SCHLAGE Cylindrical Lock, ALX53P ATH 605 (ALX53P ATH 605)
- LCN Manual Hydraulic 4640 Series Electrohydraulic Operators Door Operator Heavy Duty Black (4642-REG BLACK)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2033-STD RH AL)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-STD RH AL)
- LCN Manual Hydraulic 9140 Series Electromechanical Benchmark Operators Door Operator Heavy Duty (9142-REG ANCLR)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA STAT)
- LCN Manual Hydraulic 4310ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4314ME-SF 120V RH AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X 689 X RH)
- Lcn Door Closers & Accessories