Shop All Door Closers
Lcn
Manual Hydraulic 2010 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior
Mfr # 2011-STD LH AL
Zoro # G3929810
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 2010 Series Concealed Closers
- Closer Type Standard Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 2011-STD LH AL
- Zoro # G3929810
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/16" |
Housing Height | 3-5/8" |
Housing Length | 14" |
Spring Size | Adjustable 1 to 3 |
Interior Door Width - Maximum | 5 ft |
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Exterior Door Width - Maximum | 4 ft |
Description
Door Closer, LCN 2011 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant Yes, Closer Mounting Style Regular, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Natural, Arm Material Cast Iron, Arm Type Track, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Opalina Subway SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0349-SAM)
- ZORO SELECT O-Ring, Buna N, Dash 143, 2-7/16, 2.631, PK10 (U38801.009.0243)
- HAGER Bright Brass Hinge 175243 (170458)
- ILCO Ilco: Key Blanks, DND-SC4 (ILCO-DND-SC4)
- LCN 4110T Series, Grade 1 Surface Door Closer, Sprayed Aluminum (4111T-STD LH AL)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-BUMPER RH AL)
- LCN Aluminum Closer 4021LH (4021REGALLH)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5033-REG LH AL)
- LCN Manual Hydraulic 6030 Series Concealed Closers Double Acting Closer Heavy Duty Dark Bronze (6034-BUMPER DKBRZ)
- LCN Manual LCN 2010 Door Closer Heavy Duty Interior and Exterior (2011STDALRH)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Bronze (8501H 691)
- Lcn Door Closers & Accessories