Shop All Door Closer Covers
Lcn
Light Bronze Cover 484072MCLTBLH
Mfr # 484072MCLTBRZ
Zoro # G3765923
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Light Bronze
- Closer Series Mag, Elec, Operators
- For Use With For Use with 4840 Series
- Length 20" x 3-1/2" x 3-5/16"
- Color Light Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 484072MCLTBRZ
- Zoro # G3765923
- Country of Origin United States
- Category Door Closer Covers
Dimensions
Length | 20" x 3-1/2" x 3-5/16" |
Details
Item | Light Bronze Cover 484072MCLTBLH |
Finish | Light Bronze |
Closer Series | Mag, Elec, Operators |
For Use With | For Use with 4840 Series |
Color | Light Bronze |
Description
Light Bronze Cover 484072MCLTBLH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN749-M14X1.5-A Threaded Plug, NBR Seal (749-M14X1.5-A)
- SIMPLY FRAMES 3 in. H x 12 in. L Wall Plate Holder, Bright Silver (SW-123S)
- SARGENT 6-Pin Keyblank, LF Keyway, Embossed Logo Only, 50 Pack (6275LF (50PK))
- CODEL DOORS 32" x 80" Primed 2-Panel Interior Shaker Slab Door (2868pri8402)
- LCN Door Closer Cover, 13In, Bronze (4040XP-72 DKBRZ)
- LCN Aluminum Cover 4040XP72 (4040XP72AL)
- LCN 4040XP-72MC LH US4 Door Closer Covers (4040XP-72MC LH 633)
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- LCN Door Closer Cover, 13", Bronze (4110-72 DKBRZ)
- LCN 4040XP-72MC LH US26 Door Closer Covers (4040XP-72MC LH 651)
- LCN Door Closer Cover, 13", Aluminum (4110-72 AL)
- Lcn Door Closer Covers