Shop All Door Closer Arms
Lcn
Light Bronze Arm 4040SE3077TLTB
Mfr # 4040SE3077TLTBRZ
Zoro # G5424223
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Standard Arm
- Color Light Bronze
- Hand Orientation Non Handed
- For Use With Heavy Duty Closer/Holder
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4040SE3077TLTBRZ
- Zoro # G5424223
- Country of Origin United States
- Category Door Closer Arms
Details
Item | Arm |
Accessory Type | Standard Arm |
Color | Light Bronze |
Finish | Light Bronze |
Hand Orientation | Non Handed |
For Use With | Heavy Duty Closer/Holder |
Material | Cast Iron |
Interior/Exterior | Interior |
For Use with Closer Series | 4040SE |
Arm Type | Standard |
Standards | Grade 1 - ANSI A156.15, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act, NFPA 101 |
Description
Light Bronze Arm 4040SE3077TLTB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Magnetic Catch, Pull-to-Open, Aluminum (4EVT2)
- PRIME-LINE Rollr Pockt Dr Cd2 (N 6531)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 36inL (RT3-5818)
- IVES Door Pull Plate, Stainless Steel, 15"L x 3.5"W, 1.5" Proj. (8302-8 US32D 3.5X15)
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- LCN 1260-3077/62A AL Door Closer Arms (1260-3077/62A 689)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Arm Interior Matte Silver (4040SE-3077T AL)
- LCN Arm Interior and Exterior Dark Bronze (1460-3077 DKBRZ)
- LCN 9540-3077 LH ANCLR Door Closer Arms (9540-3077 LH 628)
- LCN 4040XP-3077CNS STAT Door Closer Arms (4040XP-3077CNS 690)
- LCN 4040SEH-3077SEH AL Door Closer Arms (4040SEH-3077SEH 689)
- Lcn Door Closers & Accessories