Shop All Door Closers
Lcn
LCN 1250 Door Closer Light Duty
Mfr # 1250RWPAALSLIMPC
Zoro # G3968126
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel
- Closer Performance Light Duty
- Closer Series LCN 1250
- Closer Type Regular Arm
- Finish Aluminum Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 1250RWPAALSLIMPC
- Zoro # G3968126
- Country of Origin United States
- Category Door Closers
Details
Item | Door Closer |
Closer Mounting Style | Parallel |
Closer Performance | Light Duty |
Closer Series | LCN 1250 |
Closer Type | Regular Arm |
Finish | Aluminum Painted |
Material | Cast Aluminum |
Category Type | Parallel Arm |
Includes | Thru Bolts |
Standards | ANSI/BHMA 156.4, Grade 1 Certified; UL 10C Listed |
Description
Aluminum Closer P1250SLIM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Dynamic End - 40 Lbs (GSS 740910)
- MTD Spring-Extension (732-0963)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Eclectic Forged Iron Drawer Pull (BP9656160900)
- SPEC Compression Spring Metric, PK10 (D21550)
- LCN 1461-Hw/PA LTBRZ Surface Closers (1461-HW/PA 691)
- LCN 2014-STD RH DKBRZ Concealed-in-Door Closers (2014-STD RH 695)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG DKBRZ)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (4040XPHAL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-H AL)
- LCN 2014-BUMPER LH AL Concealed-in-Door Closers (2014-BUMPER LH 689)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC60HD)
- Lcn Door Closers & Accessories