Shop All Temperature & Humidity Transmitters
Lcn
Handheld Wireless Transmitter
Mfr # 8310-864
Zoro # G7791834
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Wireless Transmitter
- Switch Action Push Button
- Material Stainless Steel
- ADA Compliant Yes
- Operation Type Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 8310-864
- Zoro # G7791834
- UPC # 840067662175
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Details
Item | Wireless Transmitter |
Product Type | Wireless Transmitter |
Switch Action | Push Button |
Material | Stainless Steel |
ADA Compliant | Yes |
Operation Type | Push Button |
Description
Wireless Transmitter, Switch Action Push Button, Material Stainless Steel, Input Voltage Not Applicable, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Digital Multimeter, 7 Func., 7 Range Auto (GDT-3200)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4", SS, 1perRemBez (PRO-311D-254P)
- REED INSTRUMENTS Surface Thermocouple Probe, Type K, -58 to 932°F (-50 to 500°C) (R2920)
- KESTREL Weather Meter, LCD, Yellow w/WiFi (0855LVYEL)
- LCN Handheld Wireless Transmitter (8310-862)
- RAYTEK Fixed Mount IR Temp. Sensor, -4 to 932F (RAYCMLTJ)
- DWYER INSTRUMENTS Remote Display, For Dwyer RHP-W (A-449)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N44)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -20 to 140F (RHP-3D11)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D1F)
- HONEYWELL 10.8-35V-Dc Temperature Transmitter (STT700-1H-F10-00000P-60A0-11S-A-00-00000)
- Lcn Temperature & Humidity Transmitters