Shop All Temperature & Humidity Transmitters
Lcn
Handheld Wireless Transmitter
Mfr # 8310-863
Zoro # G7791764
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Push Button
- Operation Type Push Button
- Material Stainless Steel
- ADA Compliant Yes
- Product Type Wireless Transmitter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 8310-863
- Zoro # G7791764
- UPC # 840067662168
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Details
Item | Wireless Transmitter |
Switch Action | Push Button |
Operation Type | Push Button |
Material | Stainless Steel |
ADA Compliant | Yes |
Product Type | Wireless Transmitter |
Description
Wireless Transmitter, Switch Action Push Button, Material Stainless Steel, Input Voltage Not Applicable, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208G)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-062)
- POMONA ELECTRONICS BNC Adapter, Male to Female to Female (4896)
- TRACEABLE Data-Logger, RH\\Temp, -20.2degto161.6degF (6550)
- LCN Handheld Wireless Transmitter (8310-862)
- DWYER INSTRUMENTS Humidity Temperature Transmiter (657-1)
- DWYER INSTRUMENTS Hazardous HumidityTemp Transmitter, Ep Humidity Xmtr (HHT-EU-LCD)
- SPOTON Digital Temperature Probe (28730)
- LEVEL SENSE Freezer Alarm, Wi-Fi Enabled, Real Time Refrigerator Temperature Monitoring, 10 Foot. Sensor (LS-SENTRY-120V-FREEZER-10FT-RAW)
- DWYER INSTRUMENTS ExplosionProof Temperature Transmitter, Ep Temp Xmtr (TTE-106-W-LCD)
- FOXBORO 0-200F 11-42V-DC TEMPERATURE TRANSMITTER (RTT80-T1SSQNAFN-M2L1)
- Lcn Temperature & Humidity Transmitters