Shop All Temperature & Humidity Transmitters
Lcn
Handheld Wireless Transmitter
Mfr # 8310-862
Zoro # G7791825
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Push Button
- Material Stainless Steel
- Switch Action Push Button
- Product Type Wireless Transmitter
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 8310-862
- Zoro # G7791825
- UPC # 840067662151
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Details
Item | Wireless Transmitter |
Operation Type | Push Button |
Material | Stainless Steel |
Switch Action | Push Button |
Product Type | Wireless Transmitter |
ADA Compliant | Yes |
Description
Wireless Transmitter, Switch Action Push Button, Material Stainless Steel, Input Voltage Not Applicable, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Thermal Image Moisture Metr, Remote Probe (MR160)
- ASHCROFT Pressure Gauge (20W1005PH 02L XRUZG 60#)
- CLORE AUTOMOTIVE 500 Amp 12V Carbon Pile Battery Tester (1874)
- FLUKE Clamp Meter, Dual Backlit, 99.9 mA A, 0.2 in (5 mm) Jaw Capacity (FLUKE-772)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-2O2D)
- SPOTON Digital Temperature Probe (28730)
- CLIMATE CLASS Wireless Psychrometer/Hygrometer, OLED (WH-1)
- IFM Temp Transducer, 1-31/32 in., 1/4 in. NPT (TA2613)
- DWYER INSTRUMENTS Humidity Temperature Transmiter (657-1)
- DWYER INSTRUMENTS Humidity Transmitter, Hum Remote Mt Cur (RHU-R016)
- IFM Temp Transducer, 5-29/32 in., 1/2 in. NPT (TA2343)
- Lcn Temperature & Humidity Transmitters