Shop All Door Closers
Lcn
Grade 1 Surface Door Closer, Regular Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustable S
Mfr # 4041DEL-REG 689 SRI
Zoro # G109956984
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Housing Depth 5.75 in
- Housing Length 16 in
- Material Varies
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4041DEL-REG 689 SRI
- Zoro # G109956984
- UPC # 197163164660
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 5.75 in |
Housing Length | 16 in |
Width | 4.25 in |
Details
Item | Surface Closers |
Finish | Aluminum Painted |
Material | Varies |
Door Handing | Non-Handed |
Fire Rated | 3 Hours {A} |
Features | Regular Arm |
For Use With | 4040XP Series Surface Mounted Closers |
Arm Type | Regular Arm |
Description
Grade 1 Surface Door Closer, Regular Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustable Size 1-6, Plastic Cover, Special Rust Inhibitor, Delayed Action, Aluminum Painted Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH 9" Brz Dr Reinforcer (2001-VB)
- SCHLAGE ELECTRONICS 620 Series, Single Gang Mount Push to Exit Pushbutton, Stainless Steel (621RD EX)
- RCI RCI Electric Strikes (4105-01 32D)
- OSBORNE WOOD PRODUCTS 6 1/4 x 5 x 3 1/2 Small Lion Head Onlay in Rubberwood (pain (891744RW)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-HCUSH US3 DS)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111DELEDAALLH)
- LCN 4011-H LH BLACK Surface Closers (4011-H LH 693)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-HEDA RH BLACK)
- LCN Manual Hydraulic 4410ME Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (4414ME-REG/18 24V RH AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-HW/PA DKBRZ)
- ENTREMATIC Automatic/Manual Hydraulic Entrematic HA8-LP Low Energy Door Operator Heavy Duty (WL-101-39)
- Lcn Door Closers