Shop All Door Closers
Lcn
Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Mounting, 120 Degree Swing, Adj
Mfr # 4040XP-RW/PA 689 TORX
Zoro # G409957049
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum Painted
- Housing Depth 5.75 in
- Housing Length 16 in
- Material Varies
- Features Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # 4040XP-RW/PA 689 TORX
- Zoro # G409957049
- UPC # 197163164820
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 5.75 in |
Housing Length | 16 in |
Width | 4.25 in |
Details
Item | Surface Closers |
Finish | Aluminum Painted |
Material | Varies |
Features | Regular Arm |
Fire Rated | 3 Hours {A} |
Door Handing | Non-Handed |
Arm Type | Regular Arm |
For Use With | 4040XP Series Surface Mounted Closers |
Description
Grade 1 Surface Door Closer, Regular Arm, PA Shoe, Push or Pull Side Mounting, 120 Degree Swing, Adjustable Size 1 to 6 Set to 3, Plastic Cover, Torx Machine Screws, Non-Handed, Aluminum Painted Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 20.6 lb. (CMP7512P1N42)
- RANDALL Streamline Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-97-BR)
- SARTODOORS French Interior Door, 30" x 96", White (FELICIA3355ID-BEM-3096)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, 1/4 in. Thick x 4 in. x 4 in. 8 Pack (MP76740)
- LCN Manual Hydraulic 4030T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4031T-STD AL)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Hw/PA AL)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4116-EDA LH AL)
- LCN Manual LCN 1260 Surface Mounted Closer Light to Medium Duty Interior and Exterior (P1261)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPH)
- LCN Manual Hydraulic 3130SE Series Fire/Life Safety Closers/Holders Door Closer Heavy Duty Interior (3133SE-STD 24V LH AL)
- CORBIN RUSSWIN Surface Door Closer, Hold Open Parallel Arm, Size 1-6, Sprayed Bronze (DC6210 A1 690 M54)
- Lcn Door Closers