Shop All Door Closers
Lcn
Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Si
Mfr # 4040XP-HCUSH 690
Zoro # G409957032
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Statuary Bronze Painted
- Housing Depth 5.75 in
- Housing Length 16 in
- Material Varies
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040XP-HCUSH 690
- Zoro # G409957032
- UPC # 197163164899
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 5.75 in |
Housing Length | 16 in |
Width | 4.25 in |
Details
Item | Surface Closers |
Finish | Statuary Bronze Painted |
Material | Varies |
Door Handing | Non-Handed |
Fire Rated | 3 Hours {A} |
Features | Hold Open Cush Arm |
Arm Type | Parallel Arm Heavy Duty Turn Hold |
For Use With | 4040XP Series Surface Mounted Closers |
Description
Grade 1 Surface Door Closer, Hold Open Cush Arm, Push Side Mounting, 110 Degree Swing, Adjustable Size 1-6, Plastic Cover, Statuary Bronze Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 1/8 in. (NE5012NP35)
- SOUTHCO-ALBANY DIV Nylon Lift-Off Hinge (S 96-10-420-11)
- ZEUS Magnetic Labeling Tape, 2"x50' Roll, White (BAU66152)
- WESLOCK Pocket Door Lock, Steel, Brown (00627X1X1)
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XP)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-REG LTBRZ)
- LCN 4111-SHCUSH LH BLACK Surface Closers (4111-SHCUSH LH 693)
- LCN Manual Hydraulic 2030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (2034-STD RH AL)
- LCN 1461-HD/PA DKBRZ Surface Closers (1461-HD/PA 695)
- LCN Grade 1 Surface Door Closer, Regular Arm, Push or Pull Side Mounting, 120 Degree Swing, Adjustable S (4041DEL-REG 689 SRI)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Aluminum Painted (8916 AF89P 689)
- Lcn Door Closers