Shop All Electromagnetic Lock Activation Devices
Lcn
Flush Box
Mfr # 8310-867F
Zoro # G3928620
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Operating Temp. 8310-867F
- Accessory Type Flush Box
- Product Type Box
- Compatible Series 8310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 8310-867F
- Zoro # G3928620
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Overall Length | 4 3/4 in |
Overall Width | 4 3/4 in |
Details
Item | Flush Box |
Material | Plastic |
Operating Temp. | 8310-867F |
Accessory Type | Flush Box |
Product Type | Box |
Compatible Series | 8310 |
Compatible Brand | LCN |
ANSI/BHMA Finish | Unfinished |
Description
Flush Box, Type N/A, Switch Action N/A, Operating Temp. 8310-867F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome, Matte Black Contemporary Cabinet Pull (BP905128140900)
- SIMPLEX Code Change Tool Kit, Simplex (20127800001)
- EKENA MILLWORK 5"W x 5"H x 3/4"P Reese Round Rosette, Alder (ROS05X05REAL)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURLTRR003 Single (SC.COLXCUR.L.TRR.003)
- LCN Surface Jamb Box (8310-819S)
- LCN COMPACT Low Energy Auto Operator, Gearmotor Assembly, Door loop, 30' wire, Aluminum Painted Finish (6440XP AL)
- LCN Door Actuators Plates (8310-818T)
- LCN Gauge ADAFG (ADA/FG)
- LCN Touchless Actuators (8310-810D)
- LCN Push Plate Actuator, 4 3/4 x 4 3/4 In (8310-853T)
- ROSSLARE METAL PIN ONLY GANG BOX SECURED CTRL AND 26 BIT RDR (ROS-AYC-Q54B)
- Lcn Electromagnetic Locking Systems