Shop All Exit Devices
Lcn
Exit Device, Aluminum, 4640 Series
Mfr # 4642-REG AL
Zoro # G0700327
original price:
$5,423.92
9% off
new price: $4,881.99
/ea
Free Shipping & Returns
$4,881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 4640
- Exit Device Type Exit Device
- For Door Thickness 1-3/4 in
- Door Width 36 in to 48 in
- Door Handing Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4642-REG AL
- Zoro # G0700327
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in to 48 in |
Details
Item | Auto Operator |
Series | 4640 |
Exit Device Type | Exit Device |
For Door Thickness | 1-3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | Yes |
Standards | ANSI A117.1, A156.19 |
Electrical/Mechanical | Electrical |
ADA Compliant | Yes |
Performance | Heavy-Duty |
Voltage | 120 |
Description
Auto Operator, Standards ANSI A117.1, A156.19, ADA Compliant Yes, Finish Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Front Closet Door Roller with 1/4 in. Offset and 7/8 in. Nylon Wheel (Single Pack) (N 6500)
- ZORO SELECT Round Base Magnet, 25 lb. Pull (6XY87)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC111R689)
- DELTANA Knob Cone Cabinet 1-1/8" Oil Rubbed Bronze (KC24U10B)
- MARKS USA Rim, Satin SS, Exit Only, 4" H (M9900VR/32D)
- HAGER COMPANIES Hager 4700 Series Rim Exit Device - Fire Rated (4701RF360000ALM)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Dark Bronze Anodi (25-R-L-NL-D 3 313AN RHR)
- DETEX Rim Exit Device (V40 CD 711 99 48)
- CAL-ROYAL 48" RIM Exit device, Brass (CRL-A2220EO48-US3)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 33A (3327A-EO 3 26D)
- YALE Surface Vertical Rod, Heavy Duty (7110F)
- Lcn Door Exit Devices