Shop All Exit Device Trims
Lcn
Exit Device, Aluminum, 4630 Series
Mfr # 4631-STD AL
Zoro # G0700336
product price: $5,345.99
/ea
Free Shipping & Returns
$5,345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Finish Aluminum
- Door Handing Non-Handed
- Exit Device Type Exit Device
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4631-STD AL
- Zoro # G0700336
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Door Width | 36 in to 48 in |
Height Between Mounting Holes | 1/2 in |
Exterior Door Width - Maximum | 42 in |
Interior Door Width - Maximum | 54 in |
Length Between Mounting Holes | 30 15/16 in |
Description
Auto Operator,Aluminum,4630 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D CS)
- ZORO SELECT O-Ring, EPDM, Dash 276, 11, 11.262, PK5 (U38869.012.1100)
- ACROVYN Corner Guard, 3" W, 48" H, Mission White (SM20A4F933N)
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (1JEP4)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- COPPER CREEK Avery Lever Exterior Trim Exit Keyed Entry, Satin Stainless (AL9040SS)
- VON DUPRIN Exit Trim, 110MD-NL Pull, Night Latch, US10B, LC (110MD-NL 10B)
- DORMA Key-In-Rectangular Lever, Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, 695 (8R08-695)
- PRECISION Exit Trim, A Pull, Night Latch, US32D, Less Cylinder (1703A 630)
- VON DUPRIN Exit Trim, 230DT Pull, Dummy, SP28, Keyless (230DT SP28)
- LOCKEY USA Lockey Fire Rated Panic Bar Rim Exit Device for 33in to 36in Door Aluminum Finish (PB1100FRFIRE)
- Lcn Exit Device Trims