Shop All Door Latch Guards
Lcn
End Cap, Silver, Aluminum, 1 in. L
Mfr # 4040SE-73
Zoro # G3929366
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 1 in
- Finish Aluminum
- Accessory Type End Cap
- Overall Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # 4040SE-73
- Zoro # G3929366
- Country of Origin United States
- Category Door Latch Guards
Dimensions
Length | 1 in |
Overall Length | 1 in |
Details
Item | End Cap |
Color | Gray |
Finish | Aluminum |
Accessory Type | End Cap |
Compatible Series | 4040SE |
Compatible Brand | LCN |
Product Type | End Cap |
Description
End Cap, Finish Aluminum, Color Gray, Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 217, Buna N, 0.13 In., PK100 (1RHG9)
- SCHLAGE COMMERCIAL Tailpiece S605228 (S605228)
- DELTANA Push Plate With Handle 3-1/2" X 15 " - Handle 5 1/2" Orb (PPH55U10B)
- NATIONAL GUARD Door Threshold, Aluminum, .078 in. Thck (950N-36)
- LCN Standard Cover, Slvr, 12-1/4 in. L (4040SE-72 AL)
- LCN Standard Cover, Alum, 12-1/4 in. L, LH (4020-72 LH AL)
- LCN Cover Plate, Silver, Aluminum, 2 in. L (4040SE-59A AL)
- CHAMBERLAIN Keyless Garage Entry (940EV-P2)
- LOCKEY Lockey PS-Max-Guard Black Panic Bar Security Protector Powder Coated (PS-Max-Guard Black)
- PRIME-LINE 6 in. Bright Brass, Steel Constructed Latch Shield, For Swing-In Doors Single Pack (U 9512)
- DON-JO 3-1/2" x 8" Latch Protector Cylinder Plate for Electric Strike (ELP208DU)
- Lcn Door Accessories