Shop All Door Holders
Lcn
Electromagnetic Door Holder, Wall, 35 lb.
Mfr # SEM7850 DKBRZ
Zoro # G3930337
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Material Die Cast Metal
- Finish Dark Bronze
- Lock Body Depth 1 in
- Includes WMS Screw Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # SEM7850 DKBRZ
- Zoro # G3930337
- Country of Origin China
- Category Door Holders
Dimensions
Lock Body Depth | 1 in |
Strike Plate Depth | 2 5/8 in |
Strike Plate Width | 1 11/16 in |
Lock Body Length | 4 5/8 in |
Strike Plate Length | 2 3/8 in |
Lock Body Width | 2 13/16 in |
Details
Item | Electromagnetic Door Holder |
Mounting Type | Wall |
Material | Die Cast Metal |
Finish | Dark Bronze |
Includes | WMS Screw Pack |
Mfr. Series | 7800 |
Power Required | 120V AC, 12V DC, 24V AC/DC |
Mounting | Wall |
Total Projection | 3-5/8 in |
Standards | ANSI A156.15, UL Listed |
Projection from Wall | 1 in |
Holding Force | 35 lb |
Series | 7800 |
Description
Electromagnetic Door Holder,Mounting Wall,Finish Dark Bronze,Power Required 12VDC, 24VAC/DC, 120VAC,Total Projection 3-5/8 In.,Holding Force 35 lb.,Projection from Wall 1 In.,Material Die Cast Metal,Mfr. Series 7800,Lock Body Depth 1 In.,Lock Body Length 4-5/8 In.,Lock Body Width 2-13/16 In.,Strike Plate Depth 2-5/8 In.,Strike Plate Length 2-3/8 In.,Strike Plate Width 1-11/16 In.,Standards UL Listed, ANSI A156.15,Includes WMS Screw Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP1584ORB-25PACK Pack of 25 3" (76 mm) CTC Inspirations Cab Pull ORB (BP1584ORB-25PACK)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-96BG)
- COMPONENT HARDWARE S/S Surface Mt Inside Safety Rel Brass K (W28-2400-SSX)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 7/8 in (62214)
- LCN Electromagnetic Door Holder, Wall, 35 lb. (SEM7850 AL)
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- LCN Electromagnetic Door Holder, Steel (SEM7830 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7850-516)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-516)
- LCN Electromagnetic Door Holder, Steel (SEM7840 AL)
- ABH ELECTROMAGNETIC DOOR HOLDERS Single Floor Mount with Standard Armature (ABH-2600-US28S1)
- Lcn Door Accessories