Shop All Door Holders
Lcn
Electromagnetic Door Holder, Wall, 35 lb.
Mfr # SEM7840 DKBRZ
Zoro # G3930355
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Material Die Cast Metal
- Finish Dark Bronze
- Projection 2 5/8 in
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # SEM7840 DKBRZ
- Zoro # G3930355
- Country of Origin China
- Category Door Holders
Dimensions
Lock Body Width | 2 13/16 in |
Lock Body Depth | 1 in |
Strike Plate Depth | 1 5/8 in |
Strike Plate Length | 2 3/8 in |
Strike Plate Width | 1 11/16 in |
Lock Body Length | 4 5/8 in |
Strike Plate Height | 2 3/8 in |
Description
Electromagnetic Door Holder,Mounting Wall,Finish Dark Bronze,Power Required 12VDC, 24VAC/DC, 120VAC,Total Projection 2-5/8 In.,Holding Force 35 lb.,Projection from Wall 1 In.,Material Die Cast Metal,Mfr. Series 7800,Lock Body Depth 1 In.,Lock Body Length 4-5/8 In.,Lock Body Width 2-13/16 In.,Strike Plate Depth 1-5/8 In.,Strike Plate Length 2-3/8 In.,Strike Plate Width 1-7/8 In.,Standards UL Listed, ANSI A156.15,Includes WMS Screw Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-21)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1CAL4)
- CEILUME Soniguard Drop Ceiling Insulation, 24PK (AC-SONIGRD-96SF)
- RCI RCI: Outdoor Keypad Illuminated 12/24VAC or VDC x 32D (RCI-9212ILW-32D)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7820-825 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-825 AL)
- LCN Electromagnetic Door Holder, Steel (SEM7830 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7850-516)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7810-514 AL)
- LCN Electromagnetic Door Holder, Wall, 35 lb. (SEM7850 AL)
- ZORO SELECT Mag Door Holder, Nylon, White, Wall/Floor (3EHW7)
- Lcn Door Stops & Holders