Shop All Door Holders
Lcn
Electromagnetic Door Holder, Steel
Mfr # SEM7830 AL
Zoro # G0084309
Free Shipping & Returns
$403.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Material Steel
- Finish Aluminum
- Projection 4 1/8 in
- Total Projection 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # SEM7830 AL
- Zoro # G0084309
- Country of Origin China
- Category Door Holders
Dimensions
Strike Plate Length | 2 3/8 in |
Lock Body Width | 2 13/16 in |
Strike Plate Depth | 1 5/8 in |
Lock Body Length | 4 5/8 in |
Strike Plate Width | 1 11/16 in |
Lock Body Depth | 2 1/2 in |
Strike Plate Height | 2 3/8 in |
Description
Electromagnetic Door Holder,Mounting Surface,Finish Aluminum,Power Required 12VDC, 24VAC/DC, 120VAC,Total Projection 4-1/8 In.,Holding Force 35 lb.,Projection from Wall 2-1/2 In.,Material Steel,Mfr. Series 7800,Lock Body Depth 2-1/2 In.,Lock Body Length 4-5/8 In.,Lock Body Width 2-13/16 In.,Strike Plate Depth 1-5/8 In.,Strike Plate Length 2-3/8 In.,Strike Plate Width 1-11/16 In.,Standards ANSI A156.15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC 19oz Pro Foam Glass Cleaner (59-101)
- GLOBAL RV Replacement Key, G349 key Coded, Precut (KEY-G349)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1006KIT-BLK)
- PEMKO Door Frame Weatherstrip, Kerf, White, 3/8in (GG306AQW3684)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-825 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7850-516)
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-516)
- LCN Aluminum Magnet SEM7850 (SEM7850AL)
- LCN Electromagnetic Door Holder, Steel (SEM7840 AL)
- ROCKWOOD Plunger Door Holder, Stn Brnze, Cast Brass (459.10)
- Lcn Door Accessories