Shop All Door Holders
Lcn
Electromagnetic Door Holder, Die Cast Metal
Mfr # SEM7850-516
Zoro # G3929917
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Metal
- Mounting Type Wall
- Finish Aluminum
- Projection 3 5/8 in
- Holding Force 30 to 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # SEM7850-516
- Zoro # G3929917
- Country of Origin China
- Category Door Holders
Dimensions
Lock Body Length | 4 5/8 in |
Lock Body Depth | 1 in |
Strike Plate Width | 1 11/16 in |
Strike Plate Depth | 1 5/8 in |
Lock Body Width | 2 13/16 in |
Strike Plate Length | 1 11/16 in |
Strike Plate Height | 2 3/8 in |
Description
LCN 7800 SERIES MAGNET COIL,Mounting Recessed,Finish Aluminum,Power Required 12/24 VDC 110VAC,Total Projection 3-5/8 In.,Holding Force 30 to 40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Economy Key Board (404)
- BRASS ACCENTS Kick Plate, 6x40", Polished Brass-Alumi (A09-P0640-628)
- PEMKO Door Sweep, Brush, 4 ft. (18061CNB48)
- ARROW Grade 2 Double Cylinder Deadlock, SFIC Prep Less Core, Blk Suede Powder Coat Fnsh, Field Reversible (E62 BSP IC)
- LCN Electromagnetic Door Holder, Steel (SEM7840 AL)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7850-828 AL)
- LCN Electromagnetic Door Holder, Wall, 35 lb. (SEM7830 DKBRZ)
- LCN Electromagnetic Door Holder, Floor, 35 lb. (SEM7820 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-72 AL)
- LCN Electromagnetic Door Holder, Steel (SEM7830 AL)
- DON-JO Rubber Stop for Kick Down Door Holders (1468)
- Lcn Door Stops & Holders