Shop All Door Holders
Lcn
Electromagnetic Door Holder, Die Cast Metal
Mfr # SEM7830-72 AL
Zoro # G3928690
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Metal
- Mounting Type Surface
- Finish Aluminum
- Projection 4 1/8 in
- Lock Body Width 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # SEM7830-72 AL
- Zoro # G3928690
- Country of Origin China
- Category Door Holders
Dimensions
Lock Body Width | 2 13/16 in |
Lock Body Depth | 2 1/2 in |
Lock Body Length | 4 5/8 in |
Strike Plate Width | 1 11/16 in |
Strike Plate Height | 2 3/8 in |
Details
Item | Electromagnetic Door Holder |
Material | Die Cast Metal |
Mounting Type | Surface |
Finish | Aluminum |
Projection | 4 1/8 in |
Total Projection | 1 in |
Holding Force | 30 to 40 lb |
Mounting | Surface |
Mfr. Series | 7800 |
Series | 7800 |
Standards | ANSI/BHMA 156.15, UL Listed |
Power Source | AC Power, DC Power |
ANSI/BHMA Finish | Aluminum Painted |
Strike Plate Thickness | 1 5/8 in |
Voltage | 12V DC, 120V AC, 24V AC/DC |
Failure Mode | Fail Safe |
Holding Force - Maximum | 35 lb |
Description
LCN SEM7830 SERIES STANDARD COVER,Mounting Surface,Finish Aluminum,Power Required N/A,Total Projection 1 In.,Holding Force 30 to 40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227DT-4-SP28)
- AMERICAN GARAGE DOOR SUPPLY Pusher Springs, Galv, Length 27 In, PR (SPG27)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99EO 4 US28)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket for 2" Tube (ZCLN-SG-H-2)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7850-516)
- LCN Electromagnetic Door Holder, Steel (SEM7830 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7820-825 AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-516)
- LCN Aluminum Magnet SEM7850 (SEM7850AL)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7810-514 AL)
- ABH ELECTROMAGNETIC DOOR HOLDERS Surface Wall Mount with Standard Armature (ABH-2300-US32D)
- Lcn Door Accessories