Shop All Door Holders
Lcn
Electromagnetic Door Holder, Die Cast Metal
Mfr # SEM7830-516
Zoro # G3928709
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Die Cast Metal
- Mounting Type Surface
- Finish Aluminum
- Mfr. Series 7800
- Power Required 0.02A @ 24V DC, 0.03A @ 12V DC, 110V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lcn
- MFR # SEM7830-516
- Zoro # G3928709
- Country of Origin China
- Category Door Holders
Dimensions
Lock Body Length | 2 in |
Lock Body Depth | 1 3/4 in |
Lock Body Width | 1 1/2 in |
Details
Item | Electromagnetic Door Holder |
Material | Die Cast Metal |
Mounting Type | Surface |
Finish | Aluminum |
Mfr. Series | 7800 |
Power Required | 0.02A @ 24V DC, 0.03A @ 12V DC, 110V AC |
Mounting | Surface |
Holding Force | 30 to 40 lb |
Series | 7800 |
Description
LCN SEM7830 SERIES MAGNET COIL,Mounting Surface,Finish Aluminum,Power Required 12/24 VDC 110VAC,Total Projection N/A,Holding Force 30 to 40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Flush Door 30" x 80", Primed White (2668FSCPHB)
- OLYMPUS CAMLK 26D 1-1/16 NATL KD (OLY-DCN1-26D-KD)
- WRIGHT PRODUCTS 3" H zinc plated Steel Hinge (V35)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF244-043)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7850-516)
- LCN Aluminum Magnet SEM7850 (SEM7850AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-825 AL)
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7810-514 AL)
- LCN Electromagnetic Door Holder, Steel (SEM7830 AL)
- IVES Satin Chrome Bumper RB47226D (RB.115)
- Lcn Door Stops & Holders