Shop All Door Holders
Lcn
Electromagnetic Door Holder, Die Cast Metal
Mfr # SEM7820-825 AL
Zoro # G3928727
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Surface
- Material Die Cast Metal
- Finish Aluminum
- Projection 6 3/4 in
- Strike Plate Width 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lcn
- MFR # SEM7820-825 AL
- Zoro # G3928727
- Country of Origin China
- Category Door Holders
Dimensions
Strike Plate Width | 1 7/8 in |
Strike Plate Depth | 1 5/8 in |
Strike Plate Length | 1 11/16 in |
Lock Body Depth | 5 1/8 in |
Lock Body Width | 4 9/16 in |
Strike Plate Height | 2 3/8 in |
Details
Item | Electromagnetic Door Holder |
Mounting Type | Surface |
Material | Die Cast Metal |
Finish | Aluminum |
Projection | 6 3/4 in |
Projection from Wall | 1 5/8 in |
Mfr. Series | 7800 |
Total Projection | 1-5/8 in |
Holding Force | 30 to 40 lb |
Mounting | Surface |
Standards | ANSI/BHMA 156.15, UL Listed |
Series | 7800 |
ANSI/BHMA Finish | Aluminum Painted |
Power Source | AC Power, DC Power |
Failure Mode | Fail Safe |
Voltage | 12V DC, 120V AC, 24V AC/DC |
Holding Force - Maximum | 35 lb |
Strike Plate Thickness | 1 5/8 in |
Description
LCN SEM7820 SERIES DOOR ARMATURE,Mounting Surface,Finish Aluminum,Power Required N/A,Total Projection 1-5/8 In.,Holding Force 30 to 40 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Knife Organizer and Cutting Board Replacement Drawer System wSoft Close (4KCB-419HFLSC-1)
- FALCON Falcon B561PD626 B Series Classroom Dane Lever Lock C Keyway 57435 Latch 5164 Strike (B561PD626)
- GLOBAL DOOR CONTROLS 1 in. Duronodic Oversized Zinc Thumbturn Mortise Cylinder for Adams Rite Type Storefront Door (TH1100-ZTO-DU)
- BEA Digital Receiver, Frequency Hopping (10RD900)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7810-514 AL)
- LCN Aluminum Magnet SEM7830 (SEM7830AL)
- LCN Electromagnetic Door Holder, Die Cast Metal (SEM7830-72 AL)
- LCN Electromagnetic Door Holder, Wall, 35 lb. (SEM7830 DKBRZ)
- LCN Electromagnetic Door Holder, Steel (SEM7840 AL)
- LCN Door Holder, Wall/Floor Mount, Aluminum (SEM7850-828 AL)
- IVES WS406/407CVX Convex Wall Bumper, Satin Brass (WS406/407CVX US4)
- Lcn Door Holders